Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Walbrooke Modern Black Patio Arm Chair, Navy Blue, 2PK (Discontinued)

  • Mfr # WBL-31-27NBU2
  • Zoro # G511371849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBL-31-27NBU2
Zoro #
G511371849
UPC #
798118645212
Country of Origin
China

Dimensions

Length
34.25 in
Width
30.31 in
Size
34.25 in H x 30.31 in W x 33.66 in D
Depth
33.66 in

Details

Color
Navy Blue
Material
Aluminum/Polyester
Capacity
2

Description

Introducing the Walbrooke Modern Armchair, a versatile and durable seating option that combines style, comfort, and practicality. This armchair is designed to elevate your indoor and outdoor spaces, providing a cozy and inviting seating experience. The cushions of the armchair are crafted from high-quality polyester filled with cotton, ensuring optimal comfort and support. They are designed to provide a luxurious and comfortable seating experience. The cushions also have ties that can be used to secure them to the chair's frame, ensuring they stay in place and don't move around when you sit on them. The aluminum frame of the armchair provides durability and stability, ensuring that it can withstand the test of time. The frame is further enhanced with a powder-coated finish, adding a sleek and modern touch to its design. The armchair is a versatile piece that seamlessly transitions between indoor and outdoor spaces.


  • •The frame of the armchair is enhanced with a powder-coated finish, adding a modern and stylish touch to its overall design. It complements various decor styles and adds elegance to your space.
  • •The armchair features a sturdy aluminum frame that offers exceptional durability and stability. It is designed to handle everyday use and stay in great shape even after a long time.
  • •The cushions are crafted from high-quality polyester filled with cotton, ensuring exceptional comfort and support. The materials used in the cushions provide a soft and cozy seating experience.
  • •Designed for outdoor environments, the armchair is resistant to weather conditions such as rain, water exposure, fading, and rust. It is also UV protected for sun exposure, ensuring durability under direct sunlight.
  • •The armchair is designed for easy assembly. The instructions are clear, allowing you to quickly put the armchair together and start enjoying its comfort and style without delay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.