This item is Discontinued.

Leisuremod Walbrooke Modern Brown Patio Conversation With Round Fire Pit & Tank Holder, Navy Blue WBR-29-24-57-31-NBU

Walbrooke Modern Brown Patio Conversation With Round Fire Pit & Tank Holder, Navy Blue (Discontinued)

  • Mfr # WBR-29-24-57-31-NBU
  • Zoro # G111372512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBR-29-24-57-31-NBU
Zoro #
G111372512
UPC #
798118643256
Country of Origin
China

Dimensions

Length
34.25 in
Width
56.69 in
Depth
33.66 in
Size
34.25 in H x 56.69 in W x 33.66 in D

Details

Color
Navy Blue
Material
Aluminum/Polyester

Description

Enjoy cocktails with a friend in your backyard with this inviting Patio conversation set. The Wallbroke collection is the perfect option to relax under the sun or gaze at the stars while enjoying the amazing outdoors. The Set Includes a Loveseat, 2 Armchairs, a Fire Pit Table, and a Tank Holder. The Fire Pit Table will keep you warm during chilly weather. The cushions are stuffed with super-soft, Cotton fill for a custom seating experience. This decorative set is weather-resistant and boasts beautiful powder-coated Aluminum for long-lasting use. The 5-piece Conversation set fits up to 4 adults comfortably and adds the perfect experience to any outdoor space and is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your patio.


  • •Includes 2 Armchairs, 1 Loveseat, and 1 Fire Pit Table which can also be used as an elegant outdoor table with the lid & A Tank Holder.
  • •The chairs and fire pit table are made from Strong Aluminum with a powder-coated finish to prevent rusting and will make them last longer.
  • •The cushions are soft and comfortable. and made from high-quality Polyester filled with Cotton and come with ties to secure it to the frame
  • •The cushion covers are removable And machine washable
  • •The fire pit table comes with Crystal Stones to beautifully accent the flames. The fuel type is propane and can be converted to natural Gas With the included kit. The Firepit Has 37,000 BTU and comes with an Aluminum Gas Tank Holder for Storage, AAA Battery Ignition Type, Batteries, and a Gas tank not included.
  • •Suitable for outdoor & indoor use and is resistant to Weather, Water, Fading, and Rust with UV-protected from direct exposure to the sun.
  • •Simple assembly is required. assembly instructions with a complete tool kit will help you assemble the set without difficulty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.