Walbrooke Outdoor Patio Aluminum Square Fire Pit Side Table with Lid and Fire Glass, Brown

  • Mfr # WBR-27-GL

  • Zoro # G111372826


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Glass
Length
20 in
Width
26.8 in
Shape
Square
Dimension
20 in H x 26.8 in W x 26.8 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBR-27-GL
Zoro #
G111372826
UPC #
723098205477
Country of Origin
China

Dimensions

Length
20 in
Width
26.8 in
Dimension
20 in H x 26.8 in W x 26.8 in D
Depth
26.8 in

Details

Material
Aluminum/Glass
Color
Brown
Shape
Square

Description

The Walbrooke Modern Aluminum Propane Outdoor Square Fire Pit Table is the perfect addition to your outdoor living space, offering both style and functionality. It serves as a fire pit and outdoor table, allowing you to enjoy the warmth and ambiance of a classic fire while also providing a convenient surface for dining and entertaining. With its elegant design and features, this fire pit table is sure to become the centerpiece of your outdoor gatherings. Complete with a 37,000 BTU CSA-certified burner, you can enjoy all the pleasures of a classic fire without worrying about messy ashes. The lid of the square fire pit table serves a dual purpose, allowing you to transform the fire pit into a stylish tabletop when not in use and providing a sleek and clean look, ensuring that your fire pit table remains an attractive addition to your outdoor decor.


  • •The modern square fire pit table frame is made from aluminum. Aluminum is known for its exceptional durability and resistance to rust, making it ideal for outdoor furniture.
  • •The modern square fire pit table features a powder-coated finish, providing a sleek and durable surface. This finish not only adds a touch of elegance but also protects the aluminum frame from corrosion, and other outdoor elements.
  • •One of the standout features of the modern square fire pit table is its 37,000 BTU CSA-certified burner. This powerful burner provides ample heat to keep you and your guests warm and comfortable, even on chilly evenings.
  • •The square fire pit table is designed with convenient gas tank storage. This feature allows you to hide the propane tank (not included) within the table, keeping it out of sight and maintaining a clean and organized outdoor space.
  • •Enjoy a hassle-free setup with the simple assembly design of this square fire pit table. The included instructions provide clear steps, making the assembly process quick. Allowing you to start enjoying your outdoor space in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.