Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walbrooke Patio Round Fire Pit and Tank Holder with Slats Design, Grey

  • Mfr # WGRS-29-24-GL

  • Zoro # G511373195


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Glass
Length
20 in
Width
29 in
Depth
29 in
Dimension
20 in H x 29 in W x 29 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGRS-29-24-GL
Zoro #
G511373195
UPC #
674252357931
Country of Origin
China

Dimensions

Length
20 in
Width
29 in
Depth
29 in
Dimension
20 in H x 29 in W x 29 in D

Details

Material
Aluminum/Glass
Color
Grey

Description

Create a warm and inviting atmosphere in your outdoor space with the Walbrooke Fire Pit and Tank Cover Set. Both the fire pit and tank holder are versatile addition to your patio set as it doubles as a side table, providing convenience and functionality to your outdoor space. This set allows you to experience the ultimate backyard ambiance throughout the year. Gather around the cozy fire, enjoying food and drinks, while being captivated by the mesmerizing flames. Equipped with a 37,000 BTU CSA-certified burner, this fire pit offers the pleasures of a classic fire without the hassle of dealing with ashes. The lid provides the option to close the surface top, transforming the fire pit into a stylish tabletop, perfect for serving refreshments or displaying decorative items.


  • •The set features a sleek and modern design, adding an element of sophistication to your outdoor space. It effortlessly blends with different decor styles, enhancing the overall aesthetic.
  • •The Fire Pit and Tank Cover set adds convenience and functionality to your outdoor space, doubling as a side table and providing a warm and inviting atmosphere.
  • •The firepit has a 37,000 BTU CSA-certified burner and crystal stones are included to beautifully accentuate the flames, adding an element of elegance to your outdoor space.
  • •The multi-spark electronic ignition system ensures easy and convenient lighting. With an adjustable flame feature, you can effortlessly control the intensity of the fire to suit your preferences.
  • •The set includes floor protectors that safeguard your floors and surfaces from scratches, scuffs, and other damage.
  • •The fire pit is equipped with a tempered glass shield, providing a barrier while allowing you to enjoy the warmth and beauty of the flames. Relax and unwind with peace of mind.
  • •This set is designed for easy assembly, allowing you to effortlessly set it up and start enjoying your outdoor space without any difficulty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.