Zoro Homepage

Walbrooke White Patio Square Tank Holder with Slats Design, White

  • Mfr # WHS20W

  • Zoro # G411373486


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Inside Depth
20.5 in
Outside Length
22 in
Size
22 in H x 20.5 in W x 20.5 in D
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHS20W
Zoro #
G411373486
UPC #
798118645144
Country of Origin
China

Dimensions

Inside Depth
20.5 in
Outside Length
22 in
Size
22 in H x 20.5 in W x 20.5 in D
Width
20.5 in

Details

Material
Aluminum
Color
White
Shape
Square

Description

Enhance your outdoor entertainment experience with the inviting and versatile patio tank holder from the Walbrooke collection. This stylish and functional piece allows you to enjoy cocktails with a friend in the comfort of your own backyard while adding a touch of elegance to your outdoor space. This tank holder is designed to withstand various weather conditions, making it a reliable choice for outdoor use. It is constructed from beautiful powder-coated aluminum, ensuring its longevity and durability. The powder coating not only adds an attractive finish but also acts as a protective barrier against rust and corrosion. One of the features of this versatile piece is its multifunctional design. In addition to serving as a tank holder, it can also be used as a side table for your patio set. This dual-purpose functionality adds convenience and versatility to your outdoor space, allowing you to optimize your patio area. Whether you need a place to rest your drinks or display decorative items, the patio tank holder effortlessly fulfills those needs, enhancing the overall experience of your outdoor gatherings.


  • •The patio tank holder has a modern and elegant design that adds a timeless and sophisticated touch to your outdoor area, enhancing its overall aesthetic appeal.
  • •The top of the tank holder is made of high-quality tempered glass, providing a sturdy and elegant surface for placing drinks and decorative items.
  • •Crafted from beautiful powder-coated aluminum, the tank holder offers longevity and resistance against rust and corrosion, maintaining its attractive appearance.
  • •In addition to serving as a tank holder, this piece can also be used as a side table for your patio set, adding convenience and versatility to your outdoor space.
  • •The tank holder is designed to withstand various weather conditions. It is resistant to weather, water, fading, and rust, making it a dependable choice for your outdoor space.
  • •The tank holder comes with floor protectors, preventing scratches and damage to your patio or deck surface.
  • •The tank holder requires minimal assembly, allowing you to set it up quickly and start enjoying your outdoor space right away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.