Zoro Homepage

Walden Rectangular Coffee Table with Powder Coated Steel Frame, Gold

  • Mfr # WTGG-39NW

  • Zoro # G611371985


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
19.7 in
Length
13.8 in
Tabletop Material
Ash Wood/Steel
Thickness
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTGG-39NW
Zoro #
G611371985
UPC #
798118647773
Country of Origin
China

Dimensions

Width
19.7 in
Length
13.8 in
Thickness
0.8 in
Depth
39.4 in
Size
13.8 in H x 19.7 in W x 39.4 in D

Details

Shape
Rectangular
Tabletop Material
Ash Wood/Steel
Tabletop Color
Gold

Description

The Walden Rectangular Coffee Table is the perfect addition to any modern living space. This coffee table is crafted from high-quality materials which is designed for long-term use. The top of the table is made from ash wood veneer, a durable and attractive material that is sure to complement any decor style and it is also perfect for supporting your favorite drinks, snacks, and other items. The natural color of the top is perfect for creating a warm and inviting atmosphere in your living space, while the powder-coated metal finish adds a touch of contemporary style. This coffee table is lightweight, making it easy to move around the room and reposition as needed. The Walden Coffee Tables come fully assembled, making it a hassle-free way to enhance your home's style and functionality, letting you enjoy your new coffee table right away

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.