Shop LEISUREMOD
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Weave Mace Indoor/Outdoor Arm Chair, Red, 4PK
- Mfr # MCA19R4
- Zoro # G611372586
product price:Â
$
450.99
/pk of 4, $112.75/ea
Key Features
Material
Polypropylene
Width
16 in
Depth
18.5 in
Seat Material
Polypropylene
Weight
9.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCA19R4
- Zoro #
- G611372586
- UPC #
- 661646044089
- Country of Origin
- China
- Color
- Red
- Material
- Polypropylene
- Seat Material
- Polypropylene
- Weight
- 9.5 lbs
- Weight Capacity
- 275 lbs
- Series
- Mace
Dimensions
- Width
- 16 in
- Depth
- 18.5 in
- Height
- 35 in
Description
Stylish comfort and structural integrity make the Mace Dining Chair a welcome addition. Its attractive weave design and contemporary style combine to form a modernist production of a woodsy inspiration. This simple modern side chair fits right in wherever you place it. The chair is ideal in either the kitchen, dining room, bedroom or as an occasional chair. The chair is a great addition to a restaurant setting as well. with its UV protective feature for sun exposure, the chair is also perfect for the outdoors-on the patio or in a garden party setting. The chairs are as comfortable as they are visually pleasing and they are conveniently stackable making them ideal for apartments or when storage is a priority.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.