
Wesley Modern Leather Dining Chair with Metal Legs, Light Brown (Discontinued)
- Mfr # WC18BR
- Zoro # G611371855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC18BR
Zoro #
G611371855
UPC #
765531574016
Country of Origin
China
Dimensions
Width (In.)
17 in
Depth (In.)
21 in
Dimension
33 in H x 17 in W x 21 in D
Length
33 in
Details
Material
PU/Metal
Color
Light Brown
Capacity
1
Description
Welcome guests with a dining chair of dignified appeal. Sleek and simple, the leather and metal dining chair add a chic, industrial edge to your dining space. This exclusive piece features an iron frame in a black finish. When it comes to finishing off your dining room, home, or office, choose a sturdy and uncomplicated dining chair that exceeds expectations.
- •Elegant PU leather upholstered
- •Foam cushioning
- •Slightly curved mid-back height
- •Sturdy Metal Legs with Plastic cap floor protectors included
- •Lightweight
- •Easy assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.