Zoro Homepage

White Wicker Hanging Egg Swing Chair with Light Green Cushions

  • Mfr # ESCW-40LG

  • Zoro # G109789827


product price: $756.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
41 in
Overall Length
77.17 in
Capacity
1
Material
Wicker/Iron/Polyester
Size
77.17 in H x 41 in W x 41 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESCW-40LG
Zoro #
G109789827
UPC #
782860848786
Country of Origin
China

Dimensions

Overall Width
41 in
Overall Length
77.17 in
Size
77.17 in H x 41 in W x 41 in D
Depth
41 in

Details

Capacity
1
Color
Light Green
Material
Wicker/Iron/Polyester

Description

This fun egg-shaped porch swing chair which fits you comfortably was built to last in the outdoors with its strong & durable frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. Enjoy a relaxing seating experience from the comfort of this Egg hanging Swing chair with Iron stand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.