
Wicker 2 Person Double Folding Hanging Egg Swing Chair with red Cushions (Discontinued)
- Mfr # ESCF52R
- Zoro # G209790013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESCF52R
Zoro #
G209790013
UPC #
765531572739
Country of Origin
China
Dimensions
Overall Width
53 in
Overall Length
77 in
Depth
45.5 in
Size
77 in H x 53 in W x 45.5 in D
Details
Material
Wicker/Iron/Stainless Steel
Color
Red
Capacity
2
Description
This fun egg-shaped porch swing chair has a folding feature for easy storage. The Egg chair fits 2 people comfortably and was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. This unique swinging Chair is the perfect addition to any space outside, a backyard patio, deck, in a sun-room or garden, or near a pool, or outdoor Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.