
Willow Fabric Eiffel Accent Chair, Grey, 4PK (Discontinued)
- Mfr # W24GRT4
- Zoro # G211372412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W24GRT4
Zoro #
G211372412
UPC #
704817530476
Country of Origin
China
Dimensions
Overall Depth
25 in
Overall Length
31 in
Width
24.25 in
Size
31 in H x 24.25 in W x 25 in D
Details
Material
Polyester/ Ash Wood
Color
Grey
Capacity
1
Description
Ever feel like you have to choose between style and comfort? Designed for relaxation, the Willow Chair's unique patchwork designed seat is lined with cushioning all the way to its sizable armrests. Supported by an eiffel base with wood dowel legs, this chair is an unbeatable combination of unique trend and luxurious comfort. Add this chair to any room for both style and comfort so you don't have to settle for just one.
- •Contemporary patchwork design
- •Sponge foam cushioned seat
- •Armrests for added comfort
- •Textured polyester fabric
- •Lightweight
- •Eiffel base with Ash wood dowel legs
- •Easy assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.