Zoro Homepage

Willow Patchwork Fabric Eiffel Accent Chair, Patchwork

  • Mfr # W24FC

  • Zoro # G711372622


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
25 in
Overall Length
31 in
Material
Polyester/ Ash Wood
Width
24.25 in
Size
31 in H x 24.25 in W x 25 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W24FC
Zoro #
G711372622
UPC #
704817530421
Country of Origin
China

Dimensions

Overall Depth
25 in
Overall Length
31 in
Width
24.25 in
Size
31 in H x 24.25 in W x 25 in D

Details

Color
Patchwork
Material
Polyester/ Ash Wood
Capacity
1

Description

Ever feel like you have to choose between style and comfort? Designed for relaxation, the Willow Chair's unique patchwork designed seat is lined with cushioning all the way to its sizable armrests. Supported by an eiffel base with wood dowel legs, this chair is an unbeatable combination of unique trend and luxurious comfort. Add this chair to any room for both style and comfort so you don't have to settle for just one.


  • •Contemporary patchwork design
  • •Sponge foam cushioned seat
  • •Armrests for added comfort
  • •Textured polyester fabric
  • •Lightweight
  • •Eiffel base with Ash wood dowel legs
  • •Easy assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.