Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow Twill Fabric Eiffel Rocking Chair, Grey

  • Mfr # WR24GRT

  • Zoro # G111371508


product price: $62.99
/ea

Key Features

Overall Depth
22.5 in
Overall Length
26.75 in
Material
Polyester/ Ash Wood
Width
23.5 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR24GRT
Zoro #
G111371508
UPC #
704817530636
Country of Origin
China

Dimensions

Overall Depth
22.5 in
Overall Length
26.75 in
Width
23.5 in
Size
26.75 in H x 23.5 in W x 22.5 in D

Details

Material
Polyester/ Ash Wood
Color
Grey
Capacity
1

Description

The Willow Rocking Chair is one of a kind piece that is sure to turn heads. This trendy chair makes for a unique decoration and a comfortable seat. with its sturdy design and vibrant coloring, this chair is a perfect fit for any nursery or children's room. Sit in comfort while reading bedtime stories and as you rock your child to sleep


  • •Child size rocking chair, perfect for children's rooms or nurseries
  • •Foam cushioned seat
  • •Armrests for added comfort
  • •Textured polyester fabric
  • •Tufted button detail
  • •Easy assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.