
Willow Velvet Eiffel Base Rocking Chair, Navy Blue (Discontinued)
- Mfr # WR24VBU
- Zoro # G311371766
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR24VBU
Zoro #
G311371766
UPC #
765531572784
Country of Origin
China
Dimensions
Overall Depth
22.5 in
Overall Length
26.75 in
Width
23.5 in
Size
26.75 in H x 23.5 in W x 22.5 in D
Details
Color
Navy Blue
Material
Velvet/Ash Wood
Capacity
1
Description
The Willow Rocking Chair is one of a kind piece that is sure to turn heads. This trendy chair makes for a unique decoration and a comfortable seat. with its sturdy design and vibrant coloring, this chair is a perfect fit for any nursery or children's room. Sit in comfort while reading bedtime stories and as you rock your child to sleep
- •Child size rocking chair, perfect for children's rooms or nurseries
- •Foam cushioned seat
- •Armrests for added comfort
- •Textured velvet fabric
- •Tufted button detail
- •Easy assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.