
Willry Modern Outdoor 10 Ft Offset Cantilever Hanging Patio Umbrella with Solar Powered LED, Beige (Discontinued)
- Mfr # WUBL-10BG
- Zoro # G811371891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WUBL-10BG
Zoro #
G811371891
UPC #
782860844818
Country of Origin
China
Dimensions
Overall Size
96.46 in H x 118 in W x 118 in D
Depth
118 in
Length
96.46 in
Width
118 in
Details
Color
Beige
Material
Polyester/Metal
Description
Enjoy being outdoors without the sun blasting down on you as you sit underneath this Willry Cantilever Umbrella. The umbrella has 24 LEDs on the umbrella ribs to light up your patio. This umbrella is perfect for hanging over outdoor dining tables, hammocks, deep seating patio furniture sets, and more. Each umbrella has a durable steel pole and 8 steel ribs. The solar panel will keep the lights on without having to connect to power. The ribs made of powder-coated steel are rust-resistant and strong enough to handle regular wind and rain It's perfect for gardens, balconies, decks, swimming pools, or cafes. Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place not included, must be purchased separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.