Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilson Velvet Eiffel Base Rocking Chair, Cloudy Gray

  • Mfr # WR25VGR

  • Zoro # G811371426


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Overall Depth
27 in
Overall Length
27 in
Material
Velvet/Wood
Capacity
1
Size
27 in H x 24.25 in W x 27 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR25VGR
Zoro #
G811371426
UPC #
765531573149
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Length
27 in
Size
27 in H x 24.25 in W x 27 in D
Width
24.25 in

Details

Color
Cloudy Gray
Material
Velvet/Wood
Capacity
1

Description

The Wilson Rocking Chair is one of a kind piece that is sure to turn heads. This trendy chair makes for a unique decoration and a comfortable seat. with its sturdy design and vibrant coloring, this chair is a perfect fit for any nursery or children's room. Sit in comfort while reading bedtime stories and as you rock your child to sleep


  • •Foam cushioned seat
  • •Seat is protected with ABS plastic shell
  • •Armrests for added comfort
  • •Textured velvet material
  • •Eiffel Chrome Base
  • •Easy assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.