Zaire Collection Modern Dining Chair, Gold Legs and Taupe Fabric

  • Mfr # ZDC52TP

  • Zoro # G716099203


product price:  $344.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric/Iron
Width (In.)
25 in
Depth (In.)
27 in
Height (In.)
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZDC52TP
Zoro #
G716099203
UPC #
644380729665
Country of Origin
China

Dimensions

Width (In.)
25 in
Depth (In.)
27 in
Height (In.)
32.5 in

Details

Material
Fabric/Iron
Color
Taupe

Description

Elevate your space with the LeisureMod Zaire Dining Chair, a perfect combination of modern luxury and comfort. Its continuous design, featuring a curved backrest that seamlessly flows into the armrests, creates a sleek silhouette, while gold chrome-finished iron legs provide both elegance and stability. Upholstered in soft velvet, durable leather, or sleek boucle and filled with high-density quality sponge, this chair ensures an ultimate plush seating experience. The X-shaped base adds extra support, allowing it to hold up to 260 pounds. With easy assembly and floor protectors to prevent scratches, the Zaire Dining Chair is a stylish and functional addition to any modern home, kitchen, office, or cafe. Transform your decor today add it to your cart!


  • This modern dining chair features a continuous design where the backrest, armrests, and seat are fully connected. The curved backrest smoothly transitions into the armrests, creating a single, solid structure. The gold legs have corner-mounted supports that extend upward to grip the seat at each corner. These supports enhance the chair's stability and give it a modern, visually appealing design.
  • The dining chair is available in velvet, leather, or bouclĂ© upholstery, fully covering the seat, backrest, and armrests. Velvet is recognized for its smooth and plush surface, leather offers a sleek and durable texture, and bouclĂ© provides a textured, looped finish. Each material is detailed with precise topstitching along the seams, creating a clean, reinforced appearance.
  • The seat and backrest are filled with high-density sponge for soft and comfortable support. The seat padding is 2 inches thick, providing a plush seating surface, and the back padding is 1.5 inches thick, offering gentle support along the backrest. The sponge padding is designed to stay soft and maintain its shape over time.
  • The legs are constructed from iron and coated with a gold chrome finish for a polished, reflective surface. Each leg is 0.5 inches in diameter and angled outward slightly to ensure balance. The X-shaped structure at the bottom of the seat evenly distributes weight across the frame, preventing wobbling and providing superior support. This sturdy design allows the chair to hold up to 260 pounds, despite the slim profile of the legs.
  • The accent chair has an inner support made from beech wood. It runs beneath the seat and within the backrest, reinforcing the structure from the inside. Beech wood is known for its strength and resilience, giving the chair a solid internal foundation that helps maintain its shape and provides long-term stability.
  • Each leg of the upholstered chair is fitted with a rubber pad at the bottom. These pads are made of durable, non-slip rubber material and are designed to cover the entire foot of each leg. The rubber pads act as a protective barrier between the legs and the floor, minimizing the risk of scratches or scuff marks on various types of flooring.
  • The armchair arrives in parts and requires assembly. All necessary hardware and clear instructions are included in the package. The assembly process involves attaching the legs to the seat, following the provided step-by-step guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.