Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lem Conduit Marker, Legend 277/480 V, 4-1/2 In LVM277/480VB

Conduit Marker, Legend 277/480 V, 4-1/2 In (Discontinued)

  • Mfr # LVM277/480VB
  • Zoro # G4315394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM277/480VB
Zoro #
G4315394
UPC #
-
Country of Origin
United States

Dimensions

Label Size W x H
4 1/2 in x 1 1/8 in
Character Height
7/8"

Details

Item
Conduit and Voltage Markers
Label Type
Self-Stick Vinyl
Legend
277/480 Volts
Markers per Card
4
Label Style
B
Background Color
Orange
Legend Color
Black

Description

Conduit and Voltage Markers, Label Size W x H 4 1/2 in x 1 1/8 in, Label Type Self-Stick Vinyl, Legend 277/480 Volts, Markers per Card 4, Character Height 7/8 in, Legend Color Black, Background Color Orange, Label Style B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.