Christmas Decor, 6.89 in H, Santa's Peppermint Teacup Spinner, Resin, LED
- Mfr # 54446
- Zoro # G022781984
product price:Â
$
79.29
/ea
Sold in multiples of 4 for
$317.16
Key Features
Width
7.28
Design
Santas Peppermint, Teacup Spinner
Material
Resin
Length
7.87
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54446
- Zoro #
- G022781984
- UPC #
- 728162544469
- Country of Origin
- China
- Design
- Santas Peppermint, Teacup Spinner
- Material
- Resin
- Power Source
- Battery
- Bulb Type
- LED
Dimensions
- Width
- 7.28
- Length
- 7.87
Description
Welcome to Santa's Peppermint Teacup Spinner, a holiday delight where laughter fills the air! Joyful kids whirl around in colorful tea cups, their faces glowing with glee. Festive music plays, adding to the merry scene, while candy-cane stripes and gleaming lights bring extra holiday cheer. It's a heartwarming scene that captures the spirit of Christmas and childhood wonder, making memories as sweet as Peppermint.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.