Shop LENCO
See all product information
Create Account
15182107 Pro Control Auto 12V Trim Tab System, 9" x 12" Standard Trim Tab Kit, Complete
- Mfr # 15182-107
- Zoro # G824011708
product price:
$
2,910.99
/ea
Free Shipping & Returns
Key Features
Width
7.45 in
Length
13.38 in
Height
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15182-107
- Zoro #
- G824011708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7.45 in
- Length
- 13.38 in
- Height
- 12.75 in
Description
Pro Control Auto delivers industry-leading auto-levelling for unprecedented precision, control, and comfort on the water. Standard Mount Trim Tabs”The original Trim Tab design, ideal for center console fishing boats to cuddy cabin cruisers. Edge Mount Trim Tabs”Designed for boat applications where a lower actuator mounting height is desirable. Actuator mounts at the trailing edge of the blade giving it a 3" (7.6 cm) lower mounting height on 12" (30.5 cm) long blades. All edges are turned up for added strength and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.