380-01410 Lt-400 Electrode Holder

  • Mfr # 380-01410
  • Zoro # G004172199
product price: 
$
81.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
380-01410
Zoro #
G004172199
UPC #
-
Country of Origin
United States

Description

Elenco was founded more than 30 years ago by 2 engineers. The core of Elenco is still our strong engineering and design skills. Our test equipment has been proven to be reliable as well as affordable. Our niche in the electronics industry has expanded to include markets from Universities and High Schools to retail toy and hobby stores.
  • Amps: 400.00 A Max.
  • Electrode Cap.: 1/4".
  • Cable Cap. 2: 3/0.
  • Length: 8 15/16".
  • Body Handle Type: Heavy Duty.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews