Zoro Homepage

380-02060 Le G Ground Clamp02060

  • Mfr # 380-02060

  • Zoro # G304048644


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-02060
Zoro #
G304048644
UPC #
-
Country of Origin
United States

Description

Elenco was founded more than 30 years ago by 2 engineers. The core of Elenco is still our strong engineering and design skills. Our test equipment has been proven to be reliable as well as affordable. Our niche in the electronics industry has expanded to include markets from Universities and High Schools to retail toy and hobby stores.
  • Reduce voltage drop.
  • Connection Type: Two Oval-Point Screws.
  • Amps: 600.00 A (Max).
  • Jaw Opening: 3-3/8 in.
  • Throat Depth: 2-1/2 in.
  • Cable Cap. 2: 3/0 - 4/0.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.