Zoro Homepage

High Performance Electric Trim Tab Kit 12V, 18" x 12" Single Actuator

  • Mfr # 15049101

  • Zoro # G601929998


product price: $1,950.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15049101
Zoro #
G601929998
UPC #
874847004718
Country of Origin
United States

Description

Radiused blades give maximum clearance for multiple outboard applications and reduces cavitation to the prop. The stylish design gives maximum performance and is built for extreme duty applications. Extreme duty actuators with 3/8" stainless steel bolts, 6-foot leads and Deutsch connectors. Min. transom height: 10.5".Kit Includes:7-gauge flat-304 electro-polished stainless steel blades with 3-3/4" sacrificial anodesFull transom back plate with adjustable C-channel and 3/8" stainless steel bolts and 3/8" stainless steel hinge pinsMechanical strain relief cable sealCustomer supplies mounting hardwareActuator extension harness sold separately in lengths of 7', 14', 20', 26' and 32'Switch Kits sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.