Zoro Homepage
This item is Discontinued.
Lenco Marine 24V 2 14 Stroke Extreme Duty Actuator W 6' 15062-001

24V 2 14 Stroke Extreme Duty Actuator W 6' (Discontinued)

  • Mfr # 15062-001
  • Zoro # G308235736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15062-001
Zoro #
G308235736
UPC #
874847005210
Country of Origin
United States

Description

101 XD Actuator 24 Volt 214 Stroke with Mounting Hardware The 101 XD Actuator is used mostly with HD, XD, High Performance and Super Strong tabs 225 stroke Overall length tip to tip is 11 38 inches Instant response electric actuators are made of high impact glass fiber filled, ultravioletresistant nylon material with 316 super buff stainless steel tubing Specifications Newly implemented Anti Extrusion Ring AXR seal stabilization system Stronger top cap and mounting clevis design Improved pressuretight torx screws Integrated wiper seal at actuator base Moldedin brass thrust bearing design Thicker and stronger motor housing wall Improved ORing design for more consistent seal Overmolded cable providing a stronger tighter seal Upper mounting bracket with gland seal Features Lenco's ballscrew design is more reliable and twice as powerful compared to typical hydraulics Lenco's tough, hightorque actuator motor easily pushes 500 pounds Lenco Actuator connections use waterproof Plug Play Deutsch connectors eliminating the possibility of water intrusion 24 Volt 516 mounting hardware 6 foot cable WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov 24V 2 14 Stroke Extreme Duty Actuator W 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.