874847001656 Hatch Lift 24- 36 In.- No Switch - 12 Volt

  • Mfr # PV1791703

  • Zoro # G216300991


product price: $517.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1791703
Zoro #
G216300991
UPC #
874847001618
Country of Origin
China

Description

Lenco hatch lifts are designed to meet the specific needs of the marine industry. They are made entirely of non-corrosive materials and are completely submersible, ensuring that they will look and perform like new for many years of trouble free boating. Our inline motor design makes mounting easier and delivers over 500 lbs. of Force. Lenco's clutchless ballscrew design always runs in sync on dual lift applications and never binds. Hatchlifts are operated by our optional single rocker switches No.15096-001 & 15098-001. Features -Ballscrew spins freely when hatch is fully opened or closed eliminating limit switches and burned out motors. -Stainless steel pull pin is standard with optional stainless steel non-locking slide bracket. -Stainless steel ram locks in any position. -High-impact, 50% glass fiber-filled, ultraviolet-resistant nylon case. -Fast and powerful motor only draws 5 amps. -Lenco hatch lifts install with a single power cable saving hours on installation compared to hydraulics. -Approximate L.O.A Retracted - 24 in. -Approximate Stroke: 12 in. -Approximate L.O.A. Extended - 36 in. -No Switch. -12 volt. -Item Weight - 7.50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.