
874847003261 12V 2.25 In. Stroke Actuator With Wire
Mfr # PV1791656
Zoro # G316347032
product price: $321.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1791656
Zoro #
G316347032
UPC #
-
Country of Origin
China
Description
Features Top cap gland seal sheaths the actuator cable outer jacket as well as both internal conductors for maximum waterproofing Corrosion proof vandar mounts Stainless steel ram won't flex even under extreme loads Double o-ring for maximum protection Ball screw rotates freely on 12 ball bearings at both ends of its stroke so there's no need for complicated limit switches and clutches Self-locking ball screw locks into position and will not drift Precision molded powdered metal high alloy gears provide high accuracy high wear resistance and high strength for long life Tough high-torque motor easily transfers 750 lbs High-impact ultraviolet resistant nylon 66 50% glass fiber reinforced thermoplastic housing Corrosion proof vandar cap and mount stands up to severe loads 5/16 in. Mounting hardware Stroke - 2-1/4 in. Length overall - 12-1/8 in. Length pin to pin - 11-1/2 in. Diameter - 2-1/2 in. Item weight - 4.00 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.