Zoro Homepage
This item is Discontinued.
Lenco Marine 9X36 Trim Tab Kit WO Switch Tt9X36Ns 15005-101

9X36 Trim Tab Kit WO Switch Tt9X36Ns (Discontinued)

  • Mfr # 15005-101
  • Zoro # G607712662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15005-101
Zoro #
G607712662
UPC #
874847004268
Country of Origin
United States

Description

9 x 36 Standard Mount Trim Tab Kit without Switch Kit 12V Lenco Electric Standard Mount Trim Tab Kits make your boat ride smoother, drier, faster and with increased safety whether on a small skiff or a large yacht The Lenco ballscrew design is more reliable, three times more powerful and features an instant response, which makes them very user friendly compared to typical hydraulics Lenco fast response electric actuators are fully submersible with all plug play waterproof Deutsch connections Trim Tab blades are 12 Gauge 304 SS with a 58 flared trailing edge and 18 diameter hinge pin Kits include standard actuators with 516 SS bolts Kit Contents 2 each of 12gauge stainless steel trim tab blades 2 each of 15054001 actuator with 6' leads andDeutsch plugs 2 each of 30133103 20' actuator extension wiring harnesses 2 each of 15085001 116 upper mounting brackets with gland seal 2 each of 50014001 119 lower mounting brackets 1 each of the Lenco owner's installation manual All necessary stainless steel mounting hardware Specifications Suggested Boat Length 34' to 65' Length of Tab 9 Width of Tab 36 Hinge Height 1 Minimum Transom Height 14 Blades 12 Gauge Stainless Steel Finish Smooth Switch Kit Sold Separately Class Fuel Efficient Compliance CE Certified Compatibility Any Boat Actuators 12volt WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.