Zoro Homepage
This item is Discontinued.
Lenco Marine Hatch Lift 2028 Short No Switch 12 Volt 20764-001

Hatch Lift 2028 Short No Switch 12 Volt (Discontinued)

  • Mfr # 20764-001
  • Zoro # G907901773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20764-001
Zoro #
G907901773
UPC #
874847001595
Country of Origin
United States

Description

Electric Hatch Lift 12Volt Stroke 8 LOA Retracted 20 LOA Extended 28 12 and 24Volt with 2 foot leads and deutsch connectors Inline motor design delivers over 500 pounds of force Includes high impact, corrosion proof mounting brackets and stainless steel pull pins Features Clear anodized aluminum tubing Complete with 2 foot lead and Deutsch plug Clutchless ball screw design will not drift never binds and runs in sync on dual lift applications Inline motor design delivers over 500 pounds of force Water resistant and made entirely of noncorrosive materials Ball screw spins freely when hatch is fully opened or closed eliminating limit switches and burned out motors High impact, corrosion proof mounting brackets with stainless steel pull pins Powdered metal gears for strength and precision Stainless steel ram locks in any position CEcertified, ignition protected and ABYC compliant WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.