Zoro Homepage

Lenco 12V 47"-73" Hatch Lift w/o Switch

  • Mfr # 20786-001

  • Zoro # G401968012


product price: $694.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20786-001
Zoro #
G401968012
UPC #
874847001700
Country of Origin
United States

Description

Electric Hatch Lift- 12-Volt

Stroke: 26"

L.O.A Retracted: 47"
L.O.A. Extended: 73"

12 and 24-Volt with 2 foot leads and deutsch connectors. Inline motor design delivers over 500 pounds of force. Includes high impact, corrosion proof mounting brackets and stainless steel pull pins.

Features:

  • Clear anodized aluminum tubing
  • Complete with 2 foot lead and Deutsch plug
  • Clutchless ball screw design will not drift- never binds and runs in sync on dual lift applications
  • Inline motor design delivers over 500 pounds of force
  • Water resistant and made entirely of non-corrosive materials
  • Ball screw spins freely when hatch is fully opened or closed eliminating limit switches and burned out motors
  • High impact, corrosion proof mounting brackets with stainless steel pull pins
  • Powdered metal gears for strength and precision
  • Stainless steel ram locks in any position
  • CE-certified, ignition protected and ABYC compliant

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.