Zoro Homepage

Lenco 9 x 24 Standard Trim Tab Kit without Switch

  • Mfr # 15003-101

  • Zoro # G515879549


product price: $1,155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15003-101
Zoro #
G515879549
UPC #
874847000178
Country of Origin
China

Description

Trim tabs make the single most important difference in the way your boat rides and performs. They are optional on some boats but should be as standard as power trim and tilt. Lenco trim tabs make your boat ride smoother drier faster and with increased safety whether on a small skiff or a mega-yacht. Lenco s ballscrew design is more reliable three times more powerful and features an instant response which makes them very user friendly compared to typical hydraulics. We also like being oil-free and environmentally conscious.Instant response electric actuators for precise controlEverything is fully submersible maintenance-free and sealed for lifeSelf-locking ballscrew will not drift even while backing down12-gauge 2.6 mm laser cut stainless steel trim tab planesHigh-impact corrosion-proof mounts look great through years of abuseClean time and space-saving installationActuators have high-impact 50% glass fiber-filled ultraviolet-resistant nylon case316 super buff stainless steel ramsEach Kit Includes:2 Actuators2 Stainless steel trim tab planesAll stainless steel mounting hardwareProduct : LENCO 9X24 TRIM TAB KIT W/O SWITCH TT9X24NS Manufacturer : LENCO MARINE Manufacturer Part No : 15003-101 UPC : 874847000178

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.