Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenco 9" x 9" Standard Trim Tab Kit without Switch Kit 12V

  • Mfr # 15000-101

  • Zoro # G401968036


product price: $628.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15000-101
Zoro #
G401968036
UPC #
874847004213
Country of Origin
United States

Description

9" x 9" Standard Mount Trim Tab Kit without Switch Kit- 12V

Lenco Electric Standard Mount Trim Tab Kits make your boat ride smoother, drier, faster and with increased safety whether on a small skiff or a large yacht. The Lenco ballscrew design is more reliable, three times more powerful and features an instant response, which makes them very user friendly compared to typical hydraulics.

Lenco fast response electric actuators are fully submersible with all plug & play waterproof Deutsch connections. Trim Tab blades are 12 Gauge - 304 SS with a 5/8" flared trailing edge and 1/8" diameter hinge pin. Kits include standard actuators with 5/16" SS bolts.

Kit Contents:

  • 2 each of 12-gauge stainless steel trim tab blades
  • 2 each of #15054-001 actuator with 6' leads and Deutsch plugs
  • 2 each of #30133-103 20' actuator extension wiring harnesses
  • 2 each of #15085-001 (116) upper mounting brackets with gland seal
  • 2 each of #50014-001 (119) lower mounting brackets
  • 1 each of the Lenco owner’s / installation manual
  • All necessary stainless steel mounting hardware

Specifications:

  • Suggested Boat Length: 14' to 18'
  • Length of Tab: 9"
  • Width of Tab: 9"
  • Hinge Height: 2"
  • Minimum Transom Height: 14"
  • Blades: 12 Gauge Stainless Steel
  • Finish: Smooth
  • Switch Kit: Sold Separately
  • Class: Fuel Efficient
  • Compliance: CE Certified
  • Compatibility: Any Boat
  • Actuators: 12-volt

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.