Zoro Homepage
This item is Discontinued.
Lenmar Battery for Apple MacBook 15inch LBMC1286

Battery for Apple MacBook 15inch (Discontinued)

  • Mfr # LBMC1286
  • Zoro # G8437143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBMC1286
Zoro #
G8437143
UPC #
029521844115
Country of Origin
Unknown

Details

Battery Chemistry
Lithium Polymer
Voltage
10.8
Item
Laptop Battery
Replaces
Apple A1281, MB772, MB772J/A
Fits Brand
Apple
Fits Model
Apple MacBook Pro 15inch Aluminum Unibody Series, MacBook Pro 15inch A1286, 15inch MB471LL/A
Warranty
1 yr
Battery Type
Lithium Polymer
Battery Capacity
4600mAh

Description

Laptop Battery, Fits Brand Apple, Fits Model Apple MacBook Pro 15inch Aluminum Unibody Series, MacBook Pro 15inch A1286, 15inch MB471LL/A, Replaces Apple A1281, MB772, MB772J/A, Battery Chemistry Lithium Polymer, Voltage 10.8, Battery Capacity 4600mAh, 1 yr Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.