Zoro Homepage
This item is Discontinued.
Lenmar Battery for HP C700 Series, dv2000 Series LBHP089AA

Battery for HP C700 Series, dv2000 Series (Discontinued)

  • Mfr # LBHP089AA
  • Zoro # G3944446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBHP089AA
Zoro #
G3944446
UPC #
029521560589
Country of Origin
Unknown

Details

Warranty
1 yr.
Fits Brand
HP
Voltage
10.8
Battery Capacity
8800mAh
Battery Chemistry
Lithium Ion
Fits Model
HP Compaq Presario A900, C700 Series, C700XX, C714NR, C727US, F500 Series, F572US, F700 Series, F730US, F750US, F756NR, V3000 CTO, V3000 Series, V3183TU, V3346TU, V6000 Series, V6000T, V6133CL-RG286UA, V6700, HP Pavilion dv2000 Series, dv2025nr, dv2116wm
Item
Laptop Battery
Battery Type
Lithium Ion
Replaces
HP 417066-001, 417067-001, 432306-001, 432307-001, 436281-241, 436281-422, 440772-001, 441425-001, 441611-001, 446506-001, 446507-001, 451864-001, 452056-001, 452057-001, 454931-001, 455804-001, 462337-001, 462853-001, EV088AA, EV089AA, HSTNN-C17C

Description

Laptop Battery, Fits Brand HP, Fits Model HP Compaq Presario A900, C700 Series, C700XX, C714NR, C727US, F500 Series, F572US, F700 Series, F730US, F750US, F756NR, V3000 CTO, V3000 Series, V3183TU, V3346TU, V6000 Series, V6000T, V6133CL-RG286UA, V6700, HP Pavilion dv2000 Series, dv2025nr, dv2116wm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.