Zoro Homepage
This item is Discontinued.
Lenmar Cellphone Battery, 3.7V, 1300mAh, For HTC CLZ329HT

Cellphone Battery, 3.7V, 1300mAh, For HTC (Discontinued)

  • Mfr # CLZ329HT
  • Zoro # G4209317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLZ329HT
Zoro #
G4209317
UPC #
029521562316
Country of Origin
China

Details

Replaces
HTC 35H00127-03M, 35H00127-04M, 35H00134-03M, BTR6200B, BTR6300B
Warranty
1 yr.
Item
Cellular Phone Battery
Battery Type
Lithium Ion
Voltage
3.7
Color
Black
Fits Brand
HTC
Battery Capacity
1300mAh
Battery Chemistry
Lithium Ion
Fits Model
Droid Eris, Droid Incredible, Legend A6363, My Touch Slide 3G, Wildfire G8 A3333

Description

Cellular Phone Battery, Fits Brand HTC, Fits Model Droid Eris, Droid Incredible, Legend A6363, My Touch Slide 3G, Wildfire G8 A3333, Replaces HTC 35H00127-03M, 35H00127-04M, 35H00134-03M, BTR6200B, BTR6300B, Battery Chemistry Lithium Ion, Voltage 3.7, Battery Capacity 1300mAh, Black, 1 yr Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.