Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenmar Cellphone Battery, 3.7V, 1330mAh, For LG CLZ369LG

Cellphone Battery, 3.7V, 1330mAh, For LG (Discontinued)

  • Mfr # CLZ369LG
  • Zoro # G7897233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLZ369LG
Zoro #
G7897233
UPC #
029521844535
Country of Origin
Unknown

Details

Replaces
LG LGIP-400V, SBPP0027402, SBPL0102302
Battery Type
Lithium Ion
Color
Black
Voltage
3.7
Battery Chemistry
Lithium Ion
Fits Model
Ally VS740, Vortex VS660
Warranty
1 yr
Recharge Time
4 hr
Item
Cellular Phone Battery
Battery Capacity
1330mAh
Fits Brand
LG

Description

Cellular Phone Battery, Fits Brand LG, Fits Model Ally VS740, Vortex VS660, Replaces LG LGIP-400V, SBPP0027402, SBPL0102302, Battery Chemistry Lithium Ion, Voltage 3.7, Battery Capacity 1330mAh, Recharge Time 4 hr, Black, 1 yr Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.