Zoro Homepage
This item is Discontinued.
Lenmar PDA Battery, 3.7V, 1100mAh, For Dell PDADX50

PDA Battery, 3.7V, 1100mAh, For Dell (Discontinued)

  • Mfr # PDADX50
  • Zoro # G7849143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDADX50
Zoro #
G7849143
UPC #
029521836493
Country of Origin
Unknown

Details

Battery Type
Lithium Ion
Battery Capacity
1100mAh
Item
Personal Data Assistant Battery
Fits Brand
Dell
Color
Black
Replaces
Dell 310-5964, 310-5965, 35h00056-00, 36485, 451-10200, 451-10201, EHDE005SO1, HC03U, T6476, T6845, U6191, U619
Voltage
3.7
Warranty
2 yr.
Battery Chemistry
Lithium Ion
Fits Model
Axim X50, X50v, X51, X51v

Description

Personal Data Assistant Battery, Fits Brand Dell, Fits Model Axim X50, X50v, X51, X51v, Replaces Dell 310-5964, 310-5965, 35h00056-00, 36485, 451-10200, 451-10201, EHDE005SO1, HC03U, T6476, T6845, U6191, U619, Battery Chemistry Lithium Ion, Voltage 3.7, Battery Capacity 1100mAh, Black, 2 yr Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.