16in x 26in x 5 in Pleated Air Filter, High Capacity, MERV 16

  • Mfr # Y6605

  • Zoro # G810443483


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16in x 26in x 5 in
Performance Rating
MERV 16
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
1,600 cfm
Nominal Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y6605
Zoro #
G810443483
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Filter Size
16in x 26in x 5 in
Nominal Height
16 in
Nominal Width
26 in
Nominal Depth
5 in

Details

Performance Rating
MERV 16
Air Filter Capacity
High Capacity
Air Flow @ 300 fpm
1,600 cfm
Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.