Shop LENNOX
See all product information
Create Account
20x21x5 Pleated Air Filter, MERV 5, 1, 400 cfm at 300fpm
- Mfr # Y6606
- Zoro # G609947567
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x21x5
Performance Rating
MERV 5
Air Flow @ 300 fpm
1,400 cfm
Nominal Height
21 in
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y6606
- Zoro #
- G609947567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20x21x5
- Nominal Height
- 21 in
- Nominal Width
- 20 in
- Nominal Depth
- 5 in
Details
- Performance Rating
- MERV 5
- Air Flow @ 300 fpm
- 1,400 cfm
- Item
- Pleated Air Filter
- Filter Efficiency - Air Filters
- MERV 16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.