21P02 Smart Air Quality Monitor, Indoor
- Mfr # Smart Air Quality Monitor
- Zoro # G521723508
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Height
1.38 in
Width
4.38 in
Length
3-3/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Smart Air Quality Monitor
- Zoro #
- G521723508
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Quality Monitor
- Material
- Plastic
- Color
- White
Dimensions
- Height
- 1.38 in
- Width
- 4.38 in
- Length
- 3-3/4 in
Description
Lennox Smart Air Quality Monitor, Indoor Air Quality Monitor that enables on-demand ventilation, purification and filtration based on real-time air quality readings. The Lennox Smart Air Quality Monitor detects and tracks particulates, carbon dioxide and volatile organic compounds (TVOC’s) inside the home. When poor quality air is detected, it triggers your system to cycle and clean the air, providing peace of mind that your family is breathing the most healthy, perfect air. When your HVAC system includes Healthy Climate indoor air quality products, it can more effectively address the problems it detects. In fact, the Lennox Smart Air Quality Monitor is the only monitor available that enables on-demand ventilation, purification and filtration based on real-time air quality readings. Learn more about the Smart Air Quality Monitor below or visit the S40 resource hub for all your dealer needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.