Zoro Homepage

22V25 Smart Room Sensor

  • Mfr # Smart Room Sensor

  • Zoro # G021723503


product price: $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Smart Room Sensor
Zoro #
G021723503
UPC #
-
Country of Origin
United States

Description

The Lennox Smart Room Sensor helps you dial in a more perfect environment by providing accurate temperature and humidity readings to the S40 Smart Thermostat and telling it how to balance temperatures across the rooms where the sensor is placed. Learn more about the Smart Room Sensor below or visit the S40 resource hub for all your dealer needs. Designed to pair with the Lennox S40 Smart Thermostat as part of a fully communicating home comfort system. Not compatible with any other Lennox branded thermostat. The Lennox Smart Room Sensor is discrete, completely wireless, and thanks to its versatility and portability, installs in minutes. Can be wall mounted (recommended application) or placed on a shelf using the included stand. Powered using lithium type batteries. Batteries are pre-installed. Estimated two-year battery life when using two AA lithium batteries. Saves energy when rooms are not in use via occupancy sensor. Some utility companies may offer rebates for occupancy sensors. Maximum unobstructed distance for the occupancy sensing capability is 20 feet and maximum width pattern of 110 Degrees at a mounting height of five feet from the floor. Occupancy mode allows you to decide if you prefer the occupancy sensor on or off.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.