Shop LENNOX
See all product information
Create Account
Media Air Filter, 28X17X6, Merv 16, Lex5425
- Mfr # X5425
- Zoro # G6456727
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Performance Rating
MERV 16
Filter Efficiency - Air Filters
MERV 16
Nominal Filter Size
28x17x6
Nominal Height
28 in
Nominal Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X5425
- Zoro #
- G6456727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 28x17x6
- Nominal Height
- 28 in
- Nominal Width
- 17 in
- Nominal Depth
- 6 in
Details
- Performance Rating
- MERV 16
- Filter Efficiency - Air Filters
- MERV 16
- Item
- Media Air Filter
Description
Media Air Filter,28X17X6,Merv 16,Lex5425
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.