Shop SIMPLY
See all product information
Create Account
15x20x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-15201
- Zoro # G424173042
product price:Â
$
69.99
/pk of 12, $5.83/ea
Key Features
Actual Height
19-3/4 in
Nominal Height
20 in
Nominal Filter Size
15" x 20" x 1"
Nominal Depth
1 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-15201
- Zoro #
- G424173042
- UPC #
- 810091189870
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Height
- 20 in
- Nominal Filter Size
- 15" x 20" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 14-3/4 in
- Nominal Width
- 15 in
- Actual Depth
- 3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.