Actuator with End Switch, 24V
Mfr # 86K37
Zoro # G0281587
product price: $1,013.99
/ea
Free Shipping & Returns
Key Features
Height
2.96 in
Width
9.74 in
Fits Brand
Lennox
Depth
3.94 in
Product Type
Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86K37
Zoro #
G0281587
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.96 in
Width
9.74 in
Depth
3.94 in
Overall Depth
4 in
Overall Width
9 3/4 in
Overall Height
3 in
Details
Item
Actuator
Fits Brand
Lennox
Product Type
Actuator
Weight
7.6 lb
Input Voltage
24V
Shaft Rotation
CW/CCW
NEMA Rating
2
Description
Actuator, Input Voltage 24V, NEMA Rating 2, Shaft Rotation CW/CCW, Weight 7.6 lb, Overall Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.