Zoro Homepage

Air Filter, 16"x26"x5, MERV 10

  • Mfr # X0584

  • Zoro # G6438238


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x26x5
Performance Rating
MERV 10
Actual Filter Size
16-3/8in x 26in x 5-5/32 in
Nominal Height
26 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0584
Zoro #
G6438238
UPC #
00080720105841
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x26x5
Actual Filter Size
16-3/8in x 26in x 5-5/32 in
Nominal Height
26 in
Nominal Width
16 in
Nominal Depth
5 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter
MERV
10
Filter Efficiency - Air Filters
MERV 11

Description

Air Filter,16X26X5,Merv 10,Lex0584

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.