Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 20"x20"x5, MERV 10

  • Mfr # X0585

  • Zoro # G6438341


product price: $56.19
/ea

Key Features

Nominal Filter Size
20x20x5
Performance Rating
MERV 10
Air Flow @ 300 fpm
1,400 cfm
Actual Filter Size
20in x 19-3/4in x 4-3/8 in
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0585
Zoro #
G6438341
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Actual Filter Size
20in x 19-3/4in x 4-3/8 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 10
Air Flow @ 300 fpm
1,400 cfm
Item
Pleated Air Filter
Filter Efficiency - Air Filters
MERV 11

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.