Zoro Homepage

Air Filter, 20"x20"x5, MERV 16

  • Mfr # X7935

  • Zoro # G6438271


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 16
Air Flow @ 300 fpm
1,600 cfm
Actual Filter Size
20 x 19-3/4 x 4-3/8 in
Nominal Height
20 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X7935
Zoro #
G6438271
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x20x5
Actual Filter Size
20 x 19-3/4 x 4-3/8 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 16
Air Flow @ 300 fpm
1,600 cfm
Item
Pleated Air Filter
Standards
UL 900 Standard, UL/ULC Classification-Class 2
Filter Efficiency - Air Filters
MERV 16

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.