Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 1-3/16" Bore

  • Mfr # 93G97

  • Zoro # G2081401


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
GCS16-240-235-1
Width
1.28 in
Product Type
Ball Bearing, 1-3/16" Bore
Compatible with Manufacturer Model Number
GCS16-240-235-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93G97
Zoro #
G2081401
UPC #
-
Country of Origin
United States

Dimensions

Width
1.28 in

Details

Fits Brand
Lennox
Item
Ball Bearing, 1-3/16" Bore
For Use With Mfr. Model Number
GCS16-240-235-1
Product Type
Ball Bearing, 1-3/16" Bore
Compatible with Manufacturer Model Number
GCS16-240-235-1
Compatible with Brand
Lennox
Compatible Manufacturer Part Number
GCS16-240-235-1
Compatible with Mfr. Model No.
GCS16-240-235-1
For Use with Mfr Model Number
GCS16-240-235-1
Compatible Manufacturer Model Number
GCS16-240-235-1
Compatible with Manufacturer Model No.
GCS16-240-235-1
Compatible Pump Manufacturer Part Number
GCS16-240-235-1
Compatible Mfr. Model Number
GCS16-240-235-1

Description

Ball Bearing, 1-3/16 In. Bore, Product Type Ball Bearing, 1-3/16 In. Bore, Compatible with Brand Lennox, Compatible with Manufacturer Model Number GCS16-240-235-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.