Zoro Homepage

Biflowliqlinefilterdrierr410, Le95M51

  • Mfr # 95M51

  • Zoro # G6440362


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Connection
ODF Solder
Connection Size (In.)
3/8 in
Filter Diameter
3.14 IN
Flow Rate
5.2 Tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95M51
Zoro #
G6440362
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
3/8 in
Filter Diameter
3.14 IN

Details

Item
Biflowliqlinefilterdrierr410,Le95M51
Connection
ODF Solder
Flow Rate
5.2 Tons

Description

Biflowliqlinefilterdrierr410,Le95M51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.