BLOWER & INDUCER WHEELS
- Mfr # 56K18
- Zoro # G525017252
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
48
Rotation
CW/CCW
Wheel Width
15 in
Wheel Diameter
18 in
Compatible with Series
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56K18
- Zoro #
- G525017252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 15 in
- Wheel Diameter
- 18 in
- Bore Diameter
- 1 7/16 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Number of Blades
- 48
- Rotation
- CW/CCW
- Compatible with Series
- 400
- Compatible with Manufacturer Model Number
- LCH420H4
- Compatible with Brand
- Neuco
- Product Type
- Blower Wheel
- Compatible Series
- 400
- Compatible Manufacturer Part Number
- LCH420H4
- Compatible Manufacturer Model Number
- LCH420H4
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Wheel Diameter 18 in, Wheel Width 15 in, Bore Diameter 1 7/16 in, Rotation CW/CCW, Number of Blades 48, Compatible with Brand Neuco, Compatible with Series 400, Compatible with Manufacturer Model Number LCH420H4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.