Zoro Homepage
This item is Discontinued.
Lennox Blower Motor, 1/2Hp 208-230V, Le27W71 27W71

Blower Motor, 1/2Hp 208-230V, Le27W71 (Discontinued)

  • Mfr # 27W71
  • Zoro # G6440931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W71
Zoro #
G6440931
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3.92 IN

Details

Item
Blower Motor,1/2Hp 208-230V,Le27W71
HP
1/2 HP
RPM Range
600 - 1200
Nameplate RPM
600-1200 RPM
Voltage
208-230 VAC 1 Ph 60 Hz
Frame
48
Motor Mounting Type
Belly Band
Phase
1 Phase
No. of Speeds
Variable
Rotation
CCWLE, CCW
Motor Mounting Position
Horizontal
Motor Type
ECM, Blower
Motor Bearings
Ball
Hz
60 hz

Description

Blower Motor,1/2Hp 208-230V,Le27W71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.